Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

180D PROJECTION Safety Sign FIRE HOSE PSJ337

  • Mfr # PSJ337

  • Zoro # G711985358


product price: $25.15
/ea

Key Features

Sign Material
Plastic
Legend
Fire Hose
Width
16 in
Height
12 in
Depth
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSJ337
Zoro #
G711985358
UPC #
-
Country of Origin
United States

Dimensions

Width
16 in
Height
12 in
Depth
9.5 in

Details

Sign Material
Plastic
Legend
Fire Hose
Sign Mounting Style
Can be mounted with Tapes and Screws

Description

Accuform 180D PROJECTION Safety Sign FIRE HOSE PSJ337

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.