Zoro Homepage

180D PROJECTION Safety Sign FIRE PSJ323

  • Mfr # PSJ323

  • Zoro # G711985174


product price: $25.15
/ea

Key Features

Sign Material
Plastic
Legend
Fire Alarm
Width
16 in
Height
12 in
Printed Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSJ323
Zoro #
G711985174
UPC #
-
Country of Origin
United States

Dimensions

Width
16 in
Height
12 in
Depth
9.5 in

Details

Sign Material
Plastic
Legend
Fire Alarm
Printed Language
English

Description

Accuform 180D PROJECTION Safety Sign FIRE PSJ323

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.