
180D PROJECTION Safety Sign FIRE PSJ403
Mfr # PSJ403
Zoro # G811985777
product price: $16.35
/eaKey Features
Sign Material
Plastic
Legend
Fire Alarm
Width
7 in
Height
12 in
Sign Mounting Style
Can be mounted with Tapes and Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSJ403
Zoro #
G811985777
UPC #
-
Country of Origin
United States
Dimensions
Width
7 in
Height
12 in
Depth
5 in
Details
Sign Material
Plastic
Legend
Fire Alarm
Sign Mounting Style
Can be mounted with Tapes and Screws
Sign Background Color
Red
Description
Accuform 180D PROJECTION Safety Sign FIRE PSJ403
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.