Zoro Homepage

180D PROJECTION SAFETY SIGN FIRE SHPSJ108

  • Mfr # SHPSJ108

  • Zoro # G911985042


product price: $13.65
/ea

Key Features

Sign Material
Plastic
Legend
Fire Extinguisher
Width
9 in
Height
6 in
Sign Mounting Style
Can be mounted with Tapes and Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHPSJ108
Zoro #
G911985042
UPC #
-
Country of Origin
United States

Dimensions

Width
9 in
Height
6 in
Depth
5 in

Details

Sign Material
Plastic
Legend
Fire Extinguisher
Sign Mounting Style
Can be mounted with Tapes and Screws
Printed Language
Spanish

Description

ACCUFORM 180D PROJECTION SAFETY SIGN FIRE SHPSJ108

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.