Zoro Homepage

180D PROJECTION SIGN FIRE EXTINGUISHE PSJ401

  • Mfr # PSJ401

  • Zoro # G911985608


product price: $16.35
/ea

Key Features

Sign Material
Plastic
Legend
Fire Extinguisher
Width
7 in
Height
12 in
Sign Mounting Style
Can be mounted with Tapes and Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSJ401
Zoro #
G911985608
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
12 in
Depth
5 in

Details

Sign Material
Plastic
Legend
Fire Extinguisher
Sign Mounting Style
Can be mounted with Tapes and Screws
Printed Language
English

Description

Accuform 180D PROJECTION SIGN FIRE EXTINGUISHE PSJ401

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.