
180D PROJECTION SIGN FIRE EXTINGUISHE SHPSJ401
Mfr # SHPSJ401
Zoro # G511985237
product price: $16.35
/eaKey Features
Sign Material
Plastic
Legend
Fire Extinguisher
Width
9 in
Height
6 in
Sign Mounting Style
Can be mounted with Tapes and Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHPSJ401
Zoro #
G511985237
UPC #
-
Country of Origin
United States
Dimensions
Width
9 in
Height
6 in
Depth
5 in
Details
Sign Material
Plastic
Legend
Fire Extinguisher
Sign Mounting Style
Can be mounted with Tapes and Screws
Printed Language
Spanish
Description
ACCUFORM 180D PROJECTION SIGN FIRE EXTINGUISHE SHPSJ401
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.