
180D PROJECTION SIGN FIRE EXTINGUISHER SHPSJ111
Mfr # SHPSJ111
Zoro # G011984952
product price: $13.65
/eaKey Features
Sign Material
Plastic
Legend
Fire Extinguisher
Width
9 in
Height
6 in
Sign Mounting Style
Can be mounted with Tapes and Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHPSJ111
Zoro #
G011984952
UPC #
-
Country of Origin
United States
Dimensions
Width
9 in
Height
6 in
Depth
5 in
Details
Sign Material
Plastic
Legend
Fire Extinguisher
Sign Mounting Style
Can be mounted with Tapes and Screws
Printed Language
Spanish
Description
Accuform 180D PROJECTION SIGN FIRE EXTINGUISHER SHPSJ111
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.