Zoro Homepage

180D PROJECTION SIGN FIRE EXTINGUISHER SHPSJ330

  • Mfr # SHPSJ330

  • Zoro # G411985122


product price: $25.15
/ea

Key Features

Sign Material
Plastic
Legend
Fire Extinguisher
Width
16 in
Height
12 in
Printed Language
Spanish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHPSJ330
Zoro #
G411985122
UPC #
-
Country of Origin
United States

Dimensions

Width
16 in
Height
12 in
Depth
9.5 in

Details

Sign Material
Plastic
Legend
Fire Extinguisher
Printed Language
Spanish

Description

Accuform 180D PROJECTION SIGN FIRE EXTINGUISHER SHPSJ330

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.