
20 in W, 14 in H, Accu-Shield
Mfr # FRMRBH971XP
Zoro # G911677992
product price: $70.69
/eaKey Features
Width
20 in
Height
14 in
Sign Material
Accu-Shield
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRMRBH971XP
Zoro #
G911677992
UPC #
-
Country of Origin
United States
Dimensions
Width
20 in
Height
14 in
Details
Sign Material
Accu-Shield
Description
Accuform OSHA BLANKS 14 in X 20 in ACCUSHIELD FRMRBH971XP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.