Zoro Homepage

20 in W, 14 in H, Aluma-Lite

  • Mfr # FRMRBH333XL

  • Zoro # G511676531


product price: $61.35
/ea

Key Features

Width
20 in
Height
14 in
Sign Material
Aluma-Lite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRMRBH333XL
Zoro #
G511676531
UPC #
-
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in

Details

Sign Material
Aluma-Lite

Description

Accuform OSHA BLANKS 14 in X 20 in ALUMALITE FRMRBH333XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.