
20 in W, 14 in H, Dry Erase Aluminum
Mfr # MRBH840PBAR
Zoro # G211726468
product price: $61.59
/eaKey Features
Width
20 in
Height
14 in
Sign Material
Dry Erase Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MRBH840PBAR
Zoro #
G211726468
UPC #
-
Country of Origin
United States
Dimensions
Width
20 in
Height
14 in
Details
Sign Material
Dry Erase Aluminum
Description
Accuform OSHA NOTICE Safety Sign BLANK 14 in x MRBH840PBAR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.