Zoro Homepage

20 in W x 14 in H, Aluma-Lite

  • Mfr # MCHG020XL

  • Zoro # G911692513


product price: $61.35
/ea

Key Features

Sign Material
Aluma-Lite
Height
14 in
Width
20 in
Size
14" x 20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCHG020XL
Zoro #
G911692513
UPC #
-
Country of Origin
United States

Dimensions

Height
14 in
Width
20 in
Size
14" x 20"

Details

Sign Material
Aluma-Lite

Description

Accuform OSHA DANGER SAFETY SIGN BOILER ROOM MCHG020XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.