Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21 in W x 15 in H, Engineer Grade Reflective Aluminum

  • Mfr # FRG122RA

  • Zoro # G511689241


product price: $85.35
/ea
Free Shipping & Returns

Key Features

Sign Material
Engineer Grade Reflective Aluminum
Height
15 in
Width
21 in
Size
15 in X 21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRG122RA
Zoro #
G511689241
UPC #
-
Country of Origin
United States

Dimensions

Height
15 in
Width
21 in
Size
15 in X 21 in

Details

Sign Material
Engineer Grade Reflective Aluminum

Description

Accuform ARROW 15 in X 21 in ENGINEERGRADE PRISMATIC FRG122RA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.