24 in W x 12 in H, Diamond Grade Reflective Aluminum
Mfr # FRW534
Zoro # G311675635
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Sign Material
Diamond Grade Reflective Aluminum
Height
12 in
Width
24 in
Size
12" x 24"
UV Resistant
UV-inks to prevent fading
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRW534
Zoro #
G311675635
UPC #
-
Country of Origin
United States
Dimensions
Height
12 in
Width
24 in
Size
12" x 24"
Details
Sign Material
Diamond Grade Reflective Aluminum
UV Resistant
UV-inks to prevent fading
Description
Accuform FLUORESCENT YELLOWGREEN SIGN AHEAD FRW534
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.