Zoro Homepage

24 in W x 18 in H, Diamond Grade Reflective Aluminum

  • Mfr # FRG118DP

  • Zoro # G511689111


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Sign Material
Diamond Grade Reflective Aluminum
Height
18 in
Width
24 in
Size
18 in X 24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRG118DP
Zoro #
G511689111
UPC #
-
Country of Origin
United States

Dimensions

Height
18 in
Width
24 in
Size
18 in X 24 in

Details

Sign Material
Diamond Grade Reflective Aluminum

Description

Accuform EMERGENCY MEDICAL CARE 18 in X 24 in FRG118DP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.