Shop ACCUFORM
See all product information
Create Account
3 in W x 3 in H, Engraved Plastic
- Mfr # PSG126DBR
- Zoro # G311988872
product price:Â
$
25.95
/ea
Key Features
Sign Material
Engraved Plastic
Height
3 in
Width
3 in
Size
3 in x 3 in
Depth
0.063 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSG126DBR
- Zoro #
- G311988872
- UPC #
- -
- Country of Origin
- United States
- Sign Material
- Engraved Plastic
Dimensions
- Height
- 3 in
- Width
- 3 in
- Size
- 3 in x 3 in
- Depth
- 0.063 in
Description
Accuform ENGRAVED ACCUPLY SIGN 3 in x 3 in PSG126DBR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.