Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 in W x 3 in H, Engraved Plastic

  • Mfr # PSG126VBK

  • Zoro # G411985740


product price: $22.95
/ea

Key Features

Sign Material
Engraved Plastic
Height
3 in
Width
3 in
Size
3 in x 3 in
Depth
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSG126VBK
Zoro #
G411985740
UPC #
-
Country of Origin
United States

Dimensions

Height
3 in
Width
3 in
Size
3 in x 3 in
Depth
0.063 in

Details

Sign Material
Engraved Plastic

Description

Accuform ENGRAVED ACCUPLY SIGN 3 in x 3 in PSG126VBK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.