Zoro Homepage

3 in W x 5 in H, Magnetic Vinyl

  • Mfr # MGS140

  • Zoro # G011987670


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Sign Material
Magnetic Vinyl
Height
5 in
Width
3 in
UV Resistant
UV protective coating
Depth
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGS140
Zoro #
G011987670
UPC #
846642093082
Country of Origin
United States

Dimensions

Height
5 in
Width
3 in
Size
5" x 3"
Depth
0.02 in

Details

Sign Material
Magnetic Vinyl
UV Resistant
UV protective coating

Description

ACCUFORM ATTENTION SAFETY SIGN SEE NURSE MGS140

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.