Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5, Polyester, 6" x 3", Adhesive Surface

  • Mfr # MLMR305GE

  • Zoro # G1715368


product price: $8.59
/ea

Key Features

Legend
5
Sign Material
Polyester
Height
6"
Width
3"
Size
6"X3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLMR305GE
Zoro #
G1715368
UPC #
-
Country of Origin
United States

Dimensions

Height
6"
Width
3"
Size
6"X3"
Thickness
0.012"

Details

Item
IMO (International Maritime Organization) Safety Sign
Legend
5
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Operating Temp. Range
-30 Degrees to 175 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Header
No Header
Sign Background Color
Green
Printed Language
English
OSHA Compliant
Yes
Legend Color
Yellow
Sign Legend Text Color
Yellow

Description

IMO (International Maritime Organization) Safety Sign, Sign Subject Matter Numbers, Height 6 In., Width 3 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend 5, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.