Zoro Homepage

5S FLOOR SIGN 17 in MFS933

  • Mfr # MFS933

  • Zoro # G111987297


product price: $36.49
/ea

Key Features

Width
17 in
Height
17 in
Sign Material
Textured Adhesive Vinyl
Thickness
0.027 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFS933
Zoro #
G111987297
UPC #
-
Country of Origin
United States

Dimensions

Width
17 in
Height
17 in
Thickness
0.027 in

Details

Sign Material
Textured Adhesive Vinyl

Description

Accuform 5S FLOOR SIGN 17 in MFS933

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.