Zoro Homepage

5S RED TAG CENTER LANGUAGE TAC812

  • Mfr # TAC812

  • Zoro # G808052031


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Width
12"
Height
12"
Material
.040" aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAC812
Zoro #
G808052031
UPC #
-
Country of Origin
Unknown

Dimensions

Width
12"
Height
12"

Details

Material
.040" aluminum

Description

Accuform 5S RED TAG CENTER LANGUAGE TAC812

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.