Zoro Homepage

5S RED TAG TRACKING CENTERS OPTION TAC502

  • Mfr # TAC502

  • Zoro # G108052038


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Width
36 in
Height
16 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAC502
Zoro #
G108052038
UPC #
-
Country of Origin
Unknown

Dimensions

Width
36 in
Height
16 in

Details

Material
Plastic

Description

Accuform 5S RED TAG TRACKING CENTERS OPTION TAC502

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.