Zoro Homepage

6 in W x 24 in H, Engineer Grade Reflective Aluminum

  • Mfr # FRW825RA

  • Zoro # G011699276


product price: $46.15
/ea

Key Features

Height
24 in
Width
6 in
Size
24 in X 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRW825RA
Zoro #
G011699276
UPC #
841669118800
Country of Origin
United States

Dimensions

Height
24 in
Width
6 in
Size
24 in X 6 in

Details

Sign Material
Engineer Grade Reflective Aluminum

Description

Accuform OBJECT MARKERS 24 in X 6 in ENGINEERGRADE FRW825RA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.