Zoro Homepage

6 in W x 24 in H, Engineer Grade Reflective Aluminum

  • Mfr # FRW827RA

  • Zoro # G311699365


product price: $46.19
/ea

Key Features

Height
24 in
Width
6 in
Size
24" x 6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRW827RA
Zoro #
G311699365
UPC #
841669118824
Country of Origin
United States

Dimensions

Height
24 in
Width
6 in
Size
24" x 6"

Details

Sign Material
Engineer Grade Reflective Aluminum

Description

ACCUFORM OBJECT MARKERS 24 X 6 ENGINEERGRADE FRW827RA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.