6 in W x 24 in H, High Intensity Reflective Aluminum

  • Mfr # FRW827HP

  • Zoro # G511699325


product price: $56.15
/ea

Key Features

Height
24 in
Width
6 in
Size
24 in X 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRW827HP
Zoro #
G511699325
UPC #
841669118831
Country of Origin
United States

Dimensions

Height
24 in
Width
6 in
Size
24 in X 6 in

Details

Sign Material
High Intensity Reflective Aluminum

Description

Accuform OBJECT MARKERS 24 in X 6 in HIGH INTENSITY FRW827HP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.