
6 in W x 6 in H, Aluminum
Mfr # MPCS604VA
Zoro # G711708063
product price: $16.99
/eaKey Features
Height
6 in
Width
6 in
Size
6" triangle
Sign Shape
Triangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPCS604VA
Zoro #
G711708063
UPC #
-
Country of Origin
United States
Dimensions
Height
6 in
Width
6 in
Size
6" triangle
Details
Sign Material
Aluminum
Sign Shape
Triangle
Description
Accuform CSA PICTOGRAMS 6 in TRIANGLE ALUMINUM MPCS604VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.