Zoro Homepage

6 in W x 6 in H, Plastic

  • Mfr # MPCS546VP

  • Zoro # G611717028


product price: $10.29
/ea

Key Features

Sign Material
Plastic
Height
6 in
Width
6 in
Size
6" square
Sign Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPCS546VP
Zoro #
G611717028
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Width
6 in
Size
6" square

Details

Sign Material
Plastic
Sign Shape
Square

Description

ACCUFORM CSA PICTOGRAMS 6 SQUARE PLASTIC UNIT MPCS546VP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.