Zoro Homepage

7" Height, 10" Width, Plastic, Rectangle

  • Mfr # MEQM330VP

  • Zoro # G1724696


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Header
warning
Width
10"
Height
7"
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEQM330VP
Zoro #
G1724696
UPC #
818691195680
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.055"

Details

Item
Warning Sign
Header
warning
Legend
Do Not Operate Machine Without Guards In Place
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Header Legend Color
Black
Header Background Color
Orange
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Double-Sided
No
Legend Style
Text
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black

Description

Warning Sign, Sign Subject Matter Machine Guarding, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Warning, Legend Do Not Operate Machine Without Guards In Place, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.