Zoro Homepage

7 in Height, 10 in Width, Plastic, Rectangle, English

  • Mfr # MEQM910VP

  • Zoro # G1690563


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Header
No Header
Legend
Safety First Be Careful This Machine Has No Brain Use Your Own
Height
7 in
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEQM910VP
Zoro #
G1690563
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in

Details

Item
Safety First Sign
Header
No Header
Legend
Safety First Be Careful This Machine Has No Brain Use Your Own
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Green, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Legend Color
Black, White
Legend Style
Text
Sign Legend Text Color
Black, White

Description

Safety First Sign, Sign Subject Matter Safety Incentive and Motivational, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Safety First Be Careful This Machine Has No Brain Use Your Own, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.