Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 in W x 24 in H, Diamond Grade Reflective Aluminum

  • Mfr # FRW828DP

  • Zoro # G911699338


product price: $78.75
/ea
Free Shipping & Returns

Key Features

Sign Material
Diamond Grade Reflective Aluminum
Height
24 in
Width
8 in
Size
24 in X 8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRW828DP
Zoro #
G911699338
UPC #
-
Country of Origin
United States

Dimensions

Height
24 in
Width
8 in
Size
24 in X 8 in

Details

Sign Material
Diamond Grade Reflective Aluminum

Description

Accuform OBJECT MARKERS 24 in X 8 in DG HIGH PRISM FRW828DP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.