Zoro Homepage

8 in W x 24 in H, High Intensity Reflective Aluminum

  • Mfr # FRW829HP

  • Zoro # G911699208


product price: $59.19
/ea

Key Features

Sign Material
High Intensity Reflective Aluminum
Height
24 in
Width
8 in
Size
24" x 8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRW829HP
Zoro #
G911699208
UPC #
-
Country of Origin
United States

Dimensions

Height
24 in
Width
8 in
Size
24" x 8"

Details

Sign Material
High Intensity Reflective Aluminum

Description

ACCUFORM OBJECT MARKERS 24 X 8 HIGH INTENSITY FRW829HP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.