Zoro Homepage

8 in W x 30 in H, Plastic

  • Mfr # MFSD975ORWT

  • Zoro # G111987266


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Sign Material
Plastic
Height
30 in
Width
8 in
Depth
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFSD975ORWT
Zoro #
G111987266
UPC #
-
Country of Origin
United States

Dimensions

Height
30 in
Width
8 in
Depth
0.1 in

Details

Sign Material
Plastic

Description

Accuform TRILEX STRIPED EYEWASH SHOWER SIGN MFSD975ORWT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.