Zoro Homepage

8 in W x 8 in H, Acrylic

  • Mfr # PAD931BU

  • Zoro # G711988700


product price: $26.19
/ea

Key Features

Sign Material
Acrylic
Height
8 in
Width
8 in
Depth
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD931BU
Zoro #
G711988700
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Width
8 in
Depth
0.06 in

Details

Sign Material
Acrylic

Description

Accuform ADA BRAILLE TACTILE SIGN SYMBOL PAD931BU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.