Zoro Homepage

8 in W x 8 in H, Plastic

  • Mfr # FRPSP702

  • Zoro # G111985293


product price: $18.39
/ea

Key Features

Sign Material
Plastic
Height
8 in
Width
8 in
Size
8" x 8"
Depth
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRPSP702
Zoro #
G111985293
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Width
8 in
Size
8" x 8"
Depth
1.5 in

Details

Sign Material
Plastic

Description

Accuform PROJECTION SAFETY SIGN EYE WASH FRPSP702

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.