Zoro Homepage

8 in W x 8 in H, Plastic

  • Mfr # PSP243

  • Zoro # G911732202


product price: $18.39
/ea

Key Features

Sign Material
Plastic
Height
8 in
Width
8 in
Size
8" x 8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP243
Zoro #
G911732202
UPC #
846642060510
Country of Origin
United States

Dimensions

Height
8 in
Width
8 in
Size
8" x 8"

Details

Sign Material
Plastic

Description

Accuform Projection Sign, 90D, Header NO HEADER, Legend FIRE DOOR DO NOT BLOCK, 01 in Plastic, 8 in Height, 8 in WidthProjection Signs provide identification, location, and direction that can be easily seen from various angles for extra visibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.