8.5 in W x 6 in H, Aluminum
Mfr # PSM325
Zoro # G911986414
product price: $31.69
/eaKey Features
Sign Material
Aluminum
Height
6 in
Width
8.5 in
Size
6" x 5" Panel
UV Resistant
UV coating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSM325
Zoro #
G911986414
UPC #
-
Country of Origin
United States
Dimensions
Height
6 in
Width
8.5 in
Size
6" x 5" Panel
Depth
4 in
Details
Sign Material
Aluminum
UV Resistant
UV coating
Description
ACCUFORM BRUSHED ALUMINUM 3D PROJECTION PSM325
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.