Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8.5 in W x 6 in H, Plastic

  • Mfr # FRPSP379

  • Zoro # G411677973


product price: $16.99
/ea

Key Features

Sign Material
Plastic
Height
6 in
Width
8.5 in
Size
6" x 5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRPSP379
Zoro #
G411677973
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Width
8.5 in
Size
6" x 5"

Details

Sign Material
Plastic

Description

ACCUFORM PROJECTION SIGN FRENCH STYLE 3D FRPSP379

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.