Zoro Homepage

8.5 in W x 6 in H, Plastic

  • Mfr # PSP132

  • Zoro # G111732224


product price: $14.59
/ea

Key Features

Sign Material
Plastic
Height
6 in
Width
8.5 in
Size
6" x 5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP132
Zoro #
G111732224
UPC #
846642060503
Country of Origin
United States

Dimensions

Height
6 in
Width
8.5 in
Size
6" x 5"

Details

Sign Material
Plastic

Description

Accuform Projection Sign, 3D, Header NO HEADER, Legend FIRE DOOR DO NOT BLOCK, 01 in Plastic, 6 in Height, 5 in WidthProjection Signs provide identification, location, and direction that can be easily seen from various angles for extra visibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.