Zoro Homepage

9 in W x 3 in H, Deco-Shield

  • Mfr # PAR367

  • Zoro # G311985901


product price: $18.25
/ea

Key Features

Sign Material
Deco-Shield
Height
3 in
Width
9 in
Size
3" x 9"
Depth
0.135 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAR367
Zoro #
G311985901
UPC #
846642025267
Country of Origin
United States

Dimensions

Height
3 in
Width
9 in
Size
3" x 9"
Depth
0.135 in

Details

Sign Material
Deco-Shield

Description

Accuform DECOSHIELD SIGNS 3 in x 9 in PAR367

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.