Zoro Homepage

9 in W x 9 in H, Engineer Grade Reflective Aluminum

  • Mfr # MFEX565

  • Zoro # G411709131


product price: $31.15
/ea

Key Features

Sign Material
Engineer Grade Reflective Aluminum
Height
9 in
Width
9 in
UV Resistant
UV protective coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFEX565
Zoro #
G411709131
UPC #
-
Country of Origin
United States

Dimensions

Height
9 in
Width
9 in
Size
9 in X 9 in

Details

Sign Material
Engineer Grade Reflective Aluminum
UV Resistant
UV protective coating

Description

Accuform TRUSS SIGNS 9 in X 9 in REFLECTIVE ALUMINUM MFEX565

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.