ACCESSORIES INDIVIDUAL LETTER AND
- Mfr # NCH604DYL
- Zoro # G015229158
product price:Â
$
8.45
/ea
Key Features
Material
Adhesive Poly
Overall Height
6 in
Character Height
3.875 in
Thickness
0.004 in
Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NCH604DYL
- Zoro #
- G015229158
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 6 in
- Character Height
- 3.875 in
- Thickness
- 0.004 in
- Width
- 10 in
Details
- Item
- Marking Labels
- Material
- Adhesive Poly
- Character
- D
- Color
- Black/Yellow
Description
Marking Labels, Letter D, Black/Yellow, 3.875 ch. height, Adhesive Poly, 5/PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.