ACCESSORIES INDIVIDUAL LETTER AND
Mfr # NCH604UYL
Zoro # G615229244
product price: $7.69
/eaSold in multiples of 2 for $15.38
Key Features
Material
Adhesive Poly
Overall Height
6 in
Character Height
3.875 in
Width
10 in
Color
Black/Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NCH604UYL
Zoro #
G615229244
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
6 in
Character Height
3.875 in
Width
10 in
Thickness
0.004 in
Details
Item
Marking Labels
Material
Adhesive Poly
Color
Black/Yellow
Character
U
Description
Marking Labels, Letter U, Black/Yellow, 3.875 ch. height, Adhesive Poly, 5/PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.