ACCESSORIES INDIVIDUAL LETTER AND
Mfr # NCH605BWT
Zoro # G615229374
product price: $7.69
/eaSold in multiples of 2 for $15.38
Key Features
Material
Adhesive Poly
Overall Height
6 in
Character Height
6 in
Width
6 in
Character
B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NCH605BWT
Zoro #
G615229374
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
6 in
Character Height
6 in
Width
6 in
Thickness
0.004 in
Details
Item
Marking Labels
Material
Adhesive Poly
Character
B
Color
Black/White
Description
Marking Labels, Letter B, Black/White, 6 ch. height, Adhesive Poly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.