Zoro Homepage

ACCESSORIES INDIVIDUAL LETTER AND

  • Mfr # NCH605EYL

  • Zoro # G515229252


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Material
Adhesive Poly
Overall Height
6 in
Character Height
6 in
Thickness
0.004 in
Character
E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCH605EYL
Zoro #
G515229252
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 in
Character Height
6 in
Thickness
0.004 in
Width
6 in

Details

Item
Marking Labels
Material
Adhesive Poly
Character
E
Color
Black/Yellow

Description

Marking Labels, Letter E, Black/Yellow, 6 ch. height, Adhesive Poly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.