ACCESSORIES INDIVIDUAL LETTER AND
Mfr # NCH605IYL
Zoro # G415229260
product price: $7.69
/eaSold in multiples of 2 for $15.38
Key Features
Material
Adhesive Poly
Overall Height
6 in
Character Height
6 in
Character
I
Color
Black/Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NCH605IYL
Zoro #
G415229260
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
6 in
Character Height
6 in
Width
6 in
Thickness
0.004 in
Details
Item
Marking Labels
Material
Adhesive Poly
Character
I
Color
Black/Yellow
Description
Marking Labels, Letter I, Black/Yellow, 6 ch. height, Adhesive Poly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.