Shop ACCUFORM
See all product information
Create Account
ACCESSORIES INDIVIDUAL LETTER AND
- Mfr # NCH605MYL
- Zoro # G115229089
product price:Â
$
7.99
/ea
Sold in multiples of 2 for
$15.98
Key Features
Material
Adhesive Poly
Overall Height
6 in
Character Height
6 in
Character
M
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NCH605MYL
- Zoro #
- G115229089
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 6 in
- Character Height
- 6 in
- Width
- 6 in
- Thickness
- 0.004 in
Details
- Item
- Marking Labels
- Material
- Adhesive Poly
- Character
- M
- Color
- Black/Yellow
Description
Marking Labels, Letter M, Black/Yellow, 6 ch. height, Adhesive Poly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.