Zoro Homepage

ACCESSORIES INDIVIDUAL LETTER AND

  • Mfr # NCH652E

  • Zoro # G515229467


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Material
Engineer Grade Reflective Vinyl
Overall Height
0.625 in
Character Height
.0625 in
Width
10 in
Thickness
0.0085 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCH652E
Zoro #
G515229467
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
0.625 in
Character Height
.0625 in
Width
10 in
Thickness
0.0085 in

Details

Item
Marking Labels
Material
Engineer Grade Reflective Vinyl
Character
E

Description

Marking Labels, Letter E, 0.625 ch. height, Engineer Grade Reflective Vinyl, 32/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.