Zoro Homepage

ACCESSORIES INDIVIDUAL LETTER AND

  • Mfr # NCH6548

  • Zoro # G515227890


product price: $9.49
/ea

Key Features

Material
Engineer Grade Reflective Vinyl
Overall Height
3.25 in
Character Height
1.9375 in
Thickness
0.0085 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCH6548
Zoro #
G515227890
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.25 in
Character Height
1.9375 in
Thickness
0.0085 in
Width
10 in

Details

Item
Marking Labels
Material
Engineer Grade Reflective Vinyl
Character
8

Description

Marking Labels, Number 8, 1.9375 ch. height, Engineer Grade Reflective Vinyl, 10/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.