Zoro Homepage

Accu-Shield, 10 in x 7 in, Mounting Holes

  • Mfr # FRMFXG419XP

  • Zoro # G411690071


product price: $22.25
/ea

Key Features

Sign Material
Accu-Shield
Height
10 in
Width
7 in
Size
10 in X 7 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRMFXG419XP
Zoro #
G411690071
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Size
10 in X 7 in

Details

Sign Material
Accu-Shield
Sign Mounting Style
Mounting Holes

Description

Accuform BILINGUAL FRENCH SIGN 10 in X 7 in FRMFXG419XP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.