Zoro Homepage

Accu-Shield, 24 in x 18 in, Mounting Holes

  • Mfr # FBMFEX552XP

  • Zoro # G111690111


product price: $98.95
/ea
Free Shipping & Returns

Key Features

Height
24 in
Size
24" x 18"
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBMFEX552XP
Zoro #
G111690111
UPC #
-
Country of Origin
United States

Dimensions

Height
24 in
Width
18 in
Size
24" x 18"

Details

Sign Material
Accu-Shield
Sign Mounting Style
Mounting Holes

Description

ACCUFORM BILINGUAL FRENCH SIGN SHELTER FBMFEX552XP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.